Thermo Scientific™ BioCane Canister & Cane Systems

Thermo Scientific™ BioCane Canister & Cane Systems

Thermo Scientific™ BioCane Canister And Cane Systems Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ BioCane canister and cane systems are made of aluminum for long lasting durability and dependability. Systems provide cell, tissue and biological storage for ergonomic handling and transport. Vacuum insulation and narrow-mouth design minimizes liquid nitrogen evaporation. Includes numbered and color-coded canisters for convenient sample identification. Features secure locking clasp for content stability and access prevention. Type is Cryogenic Equipment. Available styles include BioCane 20 Canister/Cane System, BioCane 34 Canister/Cane System, BioCane 47 Canister/Cane System and BioCane 73 Canister/Cane System. LN2 liter capacities are 20.5, 34.8, 47.4 and 73. Canister quantities are 6 and 8. Vial capacities are 150 x 2ml, 600 x 2mL, 1260 x 2mL and 2400 x 2mL. Straw capacities are 300, 1200, 2520 and 3360. Static holding times are 121 Days, 193 Days and 227 Days. Package quantity is 1. Color finish is White/Blue. CE marked. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
LN2 CAPACITY LITERS
  • LN2 CAPACITY LITERS
# OF CANISTERS
  • # OF CANISTERS
VIAL
  • VIAL
STRAW
  • STRAW
HOLDING TIME
  • HOLDING TIME
COMPARE CAPACITY STATIC EXTERIOR
DESCRIPTION LN2 CAPACITY LITERS # OF CANISTERS VIAL STRAW HOLDING TIME DIA." H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.33.246:44