ABS® Cryomax Box Rack Systems

ABS® Cryomax Box Rack Systems

ABS® Cryomax Box Rack Systems Are The Perfect Solution to Large Storage Needs.

ABS® Cryomax Box Rack Systems provide convenient box vial storage with low nitrogen evaporation rates. Vapor temperatures of -185° C are achieved with as little as 2" of liquid. Vial storage in boxes allows for quick and accurate inventory and recovery of specimens. >Available styles include 750 Vial Rack Tank, 2000 Vial Rack Tank, 4000 Vial Rack Tank and 6000 Vial Rack Tank. Rack capacities are 4 or 6. Evaporation rates range from 0.39 to 0.99. Dimensions vary per type.


DESCRIPTION
  • DESCRIPTION
RACK CAPACITY
  • RACK CAPACITY
EVAPORATION RATE
  • EVAPORATION RATE
DIAMETER"
  • DIAMETER"
COMPARE EXTERIOR
DESCRIPTION RACK CAPACITY EVAPORATION RATE DIAMETER" HEIGHT" INCLUDES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:62