Thermo Scientific Nalgene™ Benchtop Flasks, 2 Liter, Case of 2

Rollover image to zoom in

Click image to enlarge

Thermo Scientific Nalgene™ Benchtop Flasks, 2 Liter, Case of 2

Item #: WBB2224708

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $480.00 Save up to 11%
Price: $ 425.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Thermo Scientific Nalgene™ Benchtop Flasks, 2 Liter, Case of 2

Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with Thermo Scientific™ Benchtop Flasks.

Features:
  • High density polyethylene base and HDPE cover with polyethylene coated handle for strong, shatterproof performance
  • Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer
  • Can be used from -196°C to +100°C
  • Pour spout and bottom grip area for ease of removal of used liquids
  • Vented, insulated cover allows for vapor escape but maintains sample temperature

Product Specifications

    • BRANDNalgene™
    • MANUFACTURERS PART NUMBER4150-2000
    • HEIGHT282mm
    • DIAMETER231mm
    • DESCRIPTIONBenchtop Flask
    • MATERIALHDPE
    • COLORNatural
    • CAPACITY2L
    • CLOSURE TYPEVented Closure
    • INCLUDESVented, Insulated Cover & Polyethylene Coated Handle
    • TYPEDewar Flasks
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed