Thermo Scientific™ Locator Rack & Box Systems

Thermo Scientific™ Locator Rack & Box Systems

Thermo Scientific™ Locator Rack And Box Systems Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ locator rack and box systems are made of aluminum for long lasting durability and dependability. Systems allow efficient cell sample retrieval for operator convenience. Compact design minimizes space requirements while maximizing storage capacity. Unit accommodates manual and computerized inventory record-keeping methods for application versatility. Ultrasonic level monitor and vacuum insulation safeguards samples, minimizes liquid nitrogen evaporation and conduction and reduces operating costs. Samples are stored below -180°C. Includes stainless steel racks that accommodate vessel locations for individual storage. Features locking hasp for unauthorized entry prevention. Optional monitor provides continuous liquid nitrogen readouts and alerts operator in the event of excessive liquid nitrogen loss. Type is Cryogenic Equipment. Available styles include Locator 4 Cryogenic Rack/Box System, Locator 4 Cryogenic Rack/Box System w/ Level Monitor, Locator 6 Cryogenic Rack/Box System, Locator 6 Cryogenic Rack/Box System w/ Level Monitor, Locator 8 Cryogenic Rack/Box System, Locator 8 Cryogenic Rack/Box System w/ Level Monitor, Locator Jr. Cryogenic Rack/Box System and Locator Jr. Cryogenic Rack/Box System w/ Level Monitor. LN2 liter capacities are 60, 111 and 184. Rack quantities are 4, 6 and 8. Vial capacities are 1600 x 2ml, 1800 x 2ml, 3600 x 2ml and 6000 x 2ml. Static holding times are 70 Days, 112 Days and 185 Days. Color finish is White/Blue. CE marked. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
LN2 CAPACITY LITERS
  • LN2 CAPACITY LITERS
# OF RACKS
  • # OF RACKS
VIAL CAPACITY
  • VIAL CAPACITY
HOLDING TIME
  • HOLDING TIME
COMPARE STATIC EXTERIOR
DESCRIPTION LN2 CAPACITY LITERS # OF RACKS VIAL CAPACITY HOLDING TIME DIA." H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:68