HEMCO® Clean Aire II Ductless Fume Hoods

HEMCO® Clean Aire II Ductless Fume Hoods

HEMCO® Clean Aire II Ductless Fume Hoods Are Used For Applications Including Medical, Laboratory, And More.

HEMCO® Clean Aire II ductless fume hoods are made of composite fiberglass for long lasting durability and dependability. Hoods provide filtration for fumes, odors, non-hazardous chemical vapors, and more. Carbon filter absorbs small quantities of air contaminants and recirculates filtered air back into room. Includes ductless hood, carbon filter, vapor proof light, vertical sash, and controls. No duct or venting installation required. Ships fully assembled. Style is Clean Aire II Ductless Fume Hood. Voltage is 115. Hertz are 60. Color is Silver/Beige. UL and CSA listed. Dimensions vary per model.


W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR VOLTAGE HERTZ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:24