Air Science® EDU-M Mobile Ductless Classroom Demonstration Fume Hood, 39.5"W x 77.5"H x 28.5"D

Rollover image to zoom in

Click image to enlarge

Air Science® EDU-M Mobile Ductless Classroom Demonstration Fume Hood, 39.5"W x 77.5"H x 28.5"D

Item #: WBB2173520

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,500.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Air Science® EDU-M Mobile Ductless Classroom Demonstration Fume Hood, 39.5"W x 77.5"H x 28.5"D

The EDU™ Series Ductless Demonstration Ductless Fume Hoods are designed for individual and group applications where clear front, side and rear walls permit 360° visibility. The high efficiency Carbon filtration and air management fume hood system protects both the user and the classroom environment from hazardous vapors generated on and above the work surface. The EDU™ Series fume hood units are mounted on heavy duty transfer carts and are sized to fit through standard doorways for easy transportation from lab to lab. Unit includes a EDU™ Carbon fume hood filter designed to handle chemicals normally used in a university level chemistry curriculum.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAir Science®
    • MANUFACTURERS PART NUMBEREDU-M
    • DESCRIPTIONEDU Ductless Classroom Demonstration Fume Hood
    • CONSTRUCTIONPowder Coated Steel with Acrylic Panels
    • COLOR FINISHWhite/Blue
    • EXTERIOR WIDTH INCHES39-1/2
    • EXTERIOR DEPTH INCHES28-1/2
    • EXTERIOR HEIGHT INCHES77-1/2
    • INTERIOR WIDTH INCHES39
    • INTERIOR DEPTH INCHES24
    • INTERIOR HEIGHT INCHES31
    • VOLTAGE120V
    • HERTZ60Hz
    • TYPEClassroom Demonstration Fume Hood
    • CERTIFICATIONSISO 9001
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • AIRFLOW CFM220
    • AIRFLOW DIRECTIONDownflow
    • AIRFLOWDownflow
    • LIGHTINGCompact Fluorescent Lamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!