Air Science® DWS24 DWS™ Ductless Downflow Workstation, 24"W x 31-1/2"H x 22-3/4"D

Rollover image to zoom in

Click image to enlarge

Air Science® DWS24 DWS™ Ductless Downflow Workstation, 24"W x 31-1/2"H x 22-3/4"D

Item #: WBB2173515

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,822.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Air Science® DWS24 DWS™ Ductless Downflow Workstation, Downdraft Table, 24"W x 31-1/2"H x 22-3/4"D

Air Science DWS™ Downflow Workstations / fume hoods / downdraft tables are high efficiency ductless fume hoods designed to protect the user and the environment from hazardous vapors generated on the work surface. Unrestricted front and side access facilitates applications requiring complex and intensive operator involvement, while downward airflow in the chamber protects the operator. The DWS™ Downflow Workstation / fume hoods product line is based on an innovative Air Science Multiplex™ Filtration Technology that creates a safe work environment over the widest range of applications in the industry. Includes task lighting and fan speed controller. Other sizes available. Unit includes a general purpose Carbon filter suitable for organics, solvents, hydrocarbons, and odors. Other filters, such as HEPA filters also available. 36 and 48 wide units also available. Optional Heavy Duty Base Stand also available (Part Number CARTP524).

Documents

Documents are in PDF format

Product Specifications

    • BRANDAir Science®
    • MANUFACTURERS PART NUMBERDWS24
    • DESCRIPTIONDWS™ Ductless Downflow Workstation
    • CONSTRUCTIONPowder Coated Steel with Stainless Steel Work Surface
    • COLOR FINISHWhite/Blue
    • EXTERIOR WIDTH INCHES24
    • EXTERIOR DEPTH INCHES22-3/4
    • EXTERIOR HEIGHT INCHES31-1/2
    • INTERIOR WIDTH INCHES24
    • INTERIOR DEPTH INCHES16
    • INTERIOR HEIGHT INCHES19
    • VOLTAGE120V
    • HERTZ60Hz
    • TYPEDuctless Downflow Workstation
    • CERTIFICATIONSUL/cUL61010
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • AIRFLOW CFMDownflow
    • AIRFLOW DIRECTION150
    • LIGHTINGCompact Fluorescent Lamp
    • AIRFLOWDownflow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!