Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HEMCO® Demonstration Hoods

HEMCO® Demonstration Hoods

HEMCO® Demonstration Hoods Remove Fumes And Odors While Providing A Clear View Of The Interior From All Sides.

HEMCO® Demonstration Hoods are used for demonstrations in laboratories or classrooms. Viewing height is 24" through shatterproof clear acrylic side and rear panels. The activated carbon filtration rids the air of fumes, odors and non-hazardous chemical vapors. Front panel includes light switch, variable speed blower, switch and filter service light. Includes vapor-proof fluorescent light. Hoods are available in Ductless and Vented varieties. Adjustable Height Tables (sold separately) are made using welded steel with powder coat finish. The plastic laminate work surface measures 38" x 24" with black T-mold edging. Height adjusts from 30" to 36" and includes four locking casters.


DESCRIPTION
  • DESCRIPTION
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS
DESCRIPTION W" D" H" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.29.141:27