Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HEMCO® MicroFlow I Ductless Workstation, 12"W x 18"D x 14-1/2"H

Rollover image to zoom in

Click image to enlarge

HEMCO® MicroFlow I Ductless Workstation, 12"W x 18"D x 14-1/2"H

Item #: WBB669473

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,183.00 Save up to 22%
Price: $ 923.00
Product Information
Customer Review
Product Q&A
HEMCO® MicroFlow I Ductless Workstation, 12"W x 18"D x 14-1/2"H

Typical applications include: General chemistry involving small volumes of common chemicals and individual work stations. Tissue staining and processing.

Features:
  • The MicroFlow I Workstation is ideal for A Class I ductless hood workstation
  • Activated Carbon Filtration for fumes, odors, and non-hazardous chemical vapors
  • Completely self contained with integral recessed work surface to contain spills
  • Workstations is surrounded by a clear hood with safety viewing sash for user
  • The sash can be conformed for use with a microscope
  • Features a variable speed fan control, high speed for 100f/m
  • Allows air flow thru sash opening
  • Medium and Low flow allow for sensitive operations
  • Operates on 115V AC or 230V International and conforms to UL, CSA & CE requirements
  • Electrical cord port exits on left site
  • Gluing & drying operations
  • Solvent cleaning of electronic parts
  • Soldering fumes and odors
  • School demonstration workstations
  • Containment of Forensic applications

Product Specifications

    • BRANDHEMCO®
    • MANUFACTURERS PART NUMBER54010
    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES14-1/2
    • DESCRIPTIONMicroFlow I Ductless Workstation
    • CONSTRUCTIONCarbon Filter
    • COLORSilver Beige
    • VOLTAGE115V
    • HERTZ60Hz
    • TYPEDuctless Fume Hoods
    • CERTIFICATIONSUL & CSA Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!