Nor-Lake® BOD Refrigerated Incubators

Nor-Lake® BOD Refrigerated Incubators

Nor-Lake® BOD Refrigerated Incubators Maintain Optimal Storage Temperature For Applications Including Medical, Pharmaceutical, Laboratory And More.

Nor-Lake® BOD refrigerated incubators are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes top or bottom mount refrigeration systems and corrosion resistant finish. Styles include BOD Refrigerated Incubator and Undercounter BOD Refrigerated Incubator. Temperature ranges are -10°C to 50°C and 5°C to 50°C. Door type is Solid. Door quantity is 1. Drawer quantities are 2 and 4. Shelf quantities are 3 and 6. Voltage is 115V. Cubic feet capacities are 5.5 and 20.3. Color finish is White. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CAPACITY CU. FT.
  • CAPACITY CU. FT.
DRAWERS
  • DRAWERS
SHELVES
  • SHELVES
COMPARE EXTERIOR NUMBER OF
DESCRIPTION W" D" H" CAPACITY CU. FT. DRAWERS SHELVES VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:68