Memmert Climate Chambers

Memmert Climate Chambers

Memmert Climate Chambers Regulate Temperature For Applications Including Medical, Laboratory, Industrial And More.

Memmert climate chambers are made of stainless steel for long lasting durability and corrosion resistance. Units feature state of the art temperature control technology with integrated active humidity control system. Double doors prevent contamination and temperature change while providing inventory visibility. Styles include Humidity Chamber and Constant Climate Chamber. Circulation includes Compressor and Peltier. Cubic feet capacities range from 3.8 to 26.5. Liter capacities range from 108 to 749. Voltages are 115V and 230V. Wattages range from 650W to 2000W. Dimensions vary per model.


CIRCULATION
  • CIRCULATION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
WATTS
  • WATTS
COMPARE CAPACITY
DESCRIPTION CIRCULATION CUBIC FEET LITERS VOLTAGE WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.61.174:27