Thermo Scientific™ Forma™ Environmental Chambers

Thermo Scientific™ Forma™ Environmental Chambers

Thermo Scientific™ Forma™ Environmental Chambers Are Used For Applications Including Medical, Laboratory, And More.

Thermo Scientific™ Forma™ environmental chambers are made of powder coat steel for long lasting durability and corrosion resistance. Chambers accommodate clinical applications, including elevated temperature stability and shelf-life testing. Units feature a horizontal laminar airflow system, stainless-steel interior, and microprocessor controls for increased capacity and performance. Visible/audible safety alarms alert to significant temperature or humidity deviation. Includes locking swivel casters, leveling feet, and reinforced shelving and flooring for unit stability. Features interior receptacles and access ports for probes and sensors. Available styles include Forma Incubated Environmental Chamber, Forma Incubated/Refrigerated Environmental Chamber, and Forma Incubated/Refrigerated Environmental Chamber w/ Humidity Control. Cubic feet capacities are 11 and 29. Liter capacities are 311.5 and 821.2. Voltages are 115V, 120V, and 208/220V. Hertz are 50/60Hz and 60Hz. Color finish is Light Gray. UL listed. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
VOLTAGE
  • VOLTAGE
HERTZ
  • HERTZ
COMPARE EXTERIOR CAPACITY
DESCRIPTION DIMENSIONS CUBIC FEET LITERS # OF SHELVES VOLTAGE HERTZ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:68