SHEL LAB® General Purpose Incubators

SHEL LAB® General Purpose Incubators

SHEL LAB® General Purpose Incubators Deliver Superior Temperature Uniformity for Medical and Laboratory Applications.

SHEL LAB® General Purpose Incubators are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Precise microprocessor controller and unique warm air jacket design provide high performance. Triple wall construction allows heated air to circulate within an open plenum between inner chamber and exterior walls. Blowers and fans not needed within incubator chamber where samples are susceptible to cross contamination and the drying effects of convection. Strategically placed heating elements and a heated outer door ensure uniform heating. Available styles include General Purpose Lab Incubator and Reach-In Large Capacity Lab Incubator. Cubic feet capacity ranges from size from 2 to 38.6. Liter capacities range from 56-1092. Number of shelves supplied are 2 supplied/6 and 9 maximum, 3 supplied/12 maximum, or 6 supplied/12,16,20 and 24 maximum. Dimensions vary per unit.


DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
# OF SHELVES
  • # OF SHELVES
COMPARE CAPACITY EXTERIOR
DESCRIPTION CUBIC FEET LITERS DIMENSIONS VOLTAGE # OF SHELVES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:25