Thermo Scientific™ Heratherm™ Microbiological Incubators

Thermo Scientific™ Heratherm™ Microbiological Incubators

Thermo Scientific™ Heratherm™ Microbiological Incubators Are Used For Drying Applications Including Medical, Laboratory, And More.

Thermo Scientific™ Heratherm™ microbiological incubators are made of powder coat steel for long lasting durability and corrosion resistance. Incubators include dual convection technology for application versatility and temperature consistency. Intuitive user interface and advanced digital timer allows convenient temperature and cycle control. Internal socket allows internal equipment use including shakers, stirrers, and more. Includes large, easy to read vacuum fluorescent display for user convenience. Features internal glass door for sample visibility without impacting temperature. Compact design and easy to clean. Available styles include Heratherm Advanced Protocol Microbiological Incubator. Cubic feet ranges from 0.65 to 26.4. Liters range from 18 to 747. Voltages are 100-240V and 120V. Hertz are 50/60Hz and 60Hz. Wattages range from 45W to 1560W. Amps range from 0.45 - 0.85A to 13A. Color finish is Light Gray. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
VOLTAGE
  • VOLTAGE
HERTZ
  • HERTZ
WATTS
  • WATTS
AMPS
  • AMPS
COMPARE
DESCRIPTION DIMENSIONS CUBIC FEET LITERS VOLTAGE HERTZ WATTS AMPS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:64