Thermo Scientific™ Plant Growth Chambers

Thermo Scientific™ Plant Growth Chambers

Thermo Scientific™ Plant Growth Chambers Are Used For Applications Including Medical, Laboratory, Educational And More.

Thermo Scientific™ plant growth chambers are made of powder coat steel for long lasting durability and corrosion resistance. Chamber thermostat controls ambient temperature for sample and condition protection. Removable control panel provides convenient unit maintenance and added security. Includes main power switch, heater output, fan, thermostat, and programmer switches for operator control. Features a 24-hour timer for light and temperature control. Doors allow easy sample access and visibility. Type is Incubators. Available styles include Educational Countertop Plant Growth Chamber and Educational Plant Growth Chamber. Cubic feet capacities are 14.2 and 17.6. Liter capacities are 396 and 498.4. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
COMPARE EXTERIOR CAPACITY
DESCRIPTION DIMENSIONS CUBIC FEET LITERS VOLTS HERTZ WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.199.43:60