SHEL LAB® Refrigerated Incubators

SHEL LAB® Refrigerated Incubators

SHEL LAB® Refrigerated Incubators Eliminate the need for a Refrigeration Compressor or Halogenated Gasses in Medical and Laboratory Environments.

SHEL LAB® Refrigerated Incubators are made of aluminum interior and powder coat steel exterior to provide long lasting durability. Thermoelectric cooling technology uses up to 71% less power and reduce room air conditioning loads by 75%. High-capacity shelves eliminate sagging. Mechanical convection system ensures even air distribution. Digital temperature set controller, over temperature limit control, and a digital temperature display provide optimum performance. One amp interior outlet allows use of shakers, stirrers, roller bottles or other apparatus. Units are supplied with adjustable leveling feet. Low Temperature Incubators are ideal for testing sewage and wastewater, as well as other low and room temperature applications. Available styles include B.O.D. Thermoelectric Cooled Incubator and Drosphilia Peltier Refrigerated Incubator. Cubic feet capacities are 3.0, 6.5 and 19.3. Liter capacities are 85, 185 and 546. Incubators meet APHA specifications for Biochemical Oxygen Demand (BOD) Units include microprocessor control system, P.I.D. temperature control, LED temperature display, interior electrical outlet, and fan assisted/forced-air circulation. Dimensions vary per style.


DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
COMPARE CAPACITY EXTERIOR
DESCRIPTION CUBIC FEET LITERS DIMENSIONS VOLTAGE # OF SHELVES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.61.66:66