Nor-Lake® Select™ Lighted Chambers

Nor-Lake® Select™ Lighted Chambers

Nor-Lake® Select™ Lighted Chambers Maintain Optimal Storage Temperature For Applications Including Medical, Pharmaceutical, Laboratory And More.

Nor-Lake® Select™ lighted chambers are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes top mount refrigeration system and corrosion resistant finish. Styles include Select™ Lighted Arabidopsis Chamber, Select™ Lighted Arabidopsis Chamber w/ Humidity, Select™ Lighted Germinator Chamber, Select™ Lighted Germinator Chamber w/ Humidity, Select™ Lighted Incubator Chamber, Select™ Lighted Incubator Chamber w/ Humidity, Select™ Lighted Plant Growth Chamber, Select™ Lighted Plant Growth Chamber w/ Humidity and more. Temperature range is 4°C to 44°C. Door type is Solid. Door quantity is 1. Drawer quantities are 2, 4 and 5. Caster quantity is 4. Voltage is 120V. Cubic feet capacity is 33.1. Color finish is White. Defrost type is Automatic. UL and C-UL listed. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
DRAWERS
  • DRAWERS
COMPARE EXTERIOR NUMBER OF
DESCRIPTION W" D" H" CAPACITY CU. FT. DOOR TYPE DRAWERS VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.226.185:68