SHEL LAB® Shaking Incubators

SHEL LAB® Shaking Incubators

SHEL LAB® Shaking Incubators have a Counter Balance Weighting System for Smooth Operation in Medical and Laboratory Environments.

SHEL LAB® Shaking Incubators are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Units accommodate off-center loads, varying capacities and stroke lengths, allowing smoother operation. The user adjustable rotational stroke accommodates different types of cells and provides maximum oxygen transfer. The unit has a small footprint and includes shelf space for static incubation during shaking. Temperature, RPM and time have alarms to alert user to deviations from set parameters. Overtemperature protection is provided via a safety thermostat. Digital keypad operation offers the ability to calibrate the temperature controller to a reference thermometer. Available styles include Benchtop Shaking Incubator, Freestanding Shaking Incubator, High Speed Refrigerated Shaking Incubator, Large Capacity Refrigerator Shaking Incubator, Large Capacity Shaking Incubator and Refrigerated Shaking Incubator. Cubic feet capacities are 3.3, 5.5 and 10.3. Liter capacities are 92, 144, and 293. Units include microprocessor control, load flexibility, and interior light. Shaking Platform included. Shaking Accessories sold separately. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
COMPARE CAPACITY EXTERIOR
DESCRIPTION CUBIC FEET LITERS DIMENSIONS VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.199.43:23