PolyScience General Purpose Digital Water Baths

PolyScience General Purpose Digital Water Baths

PolyScience General Purpose Digital Water Baths Provide Precision And Control For Laboratory Use.

PolyScience General Purpose Digital Water Baths are made of steel for long lasting durability. Polycarbonate and gabled top allows for glassware and flasks of varying heights. Easy-to-use Digital Temperature Controller has three temperature pre-sets for frequently used set points plus a user-settable high limit alarm alert if the bath temperature exceeds pre-set limits. Displays actual and set point temperature simultaneously with integrated timer. Calibration capability and local lockout prevents unauthorized set-point changes and provides ease of use. Primary and automatic safety thermostats. Available styles include PolyScience General Purpose Digital Water Baths for 2L, 5L, 10L, 20L and 28L capacities.


CAPACITY LITERS
VOLTAGE
HERTZ
COMPARE
CAPACITY LITERS WORKING ACCESS TEMPERATURE RANGE VOLTAGE HERTZ IMAGE MODEL QTY PRICE