PolyScience Calibration Baths

PolyScience Calibration Baths

PolyScience Calibration Baths feature ultra precise temperature control over an extremely broad temperature range. These baths accomodate up to 6 temperature mwasure devices and feautre displays calibration temperature to 1/1000°C. Accommodates thermometers and temperature sensors from 2 to 8 mm diameter. Includes bath lid with sleeves for two each 3mm, 4mm and 6 mm diameter openings.


COMPARE
DESCRIPTION CAPACITY LITERS WORKING ACCESS TEMPERATURE RANGE VOLTAGE HERTZ IMAGE MODEL QTY PRICE