Memmert Water Baths

Memmert Water Baths

Memmert Water Baths Regulate Water Temperature For Applications Including Medical, Laboratory, Industrial And More.

Memmert Water Baths are made of stainless steel for long lasting durability and corrosion resistance. Units are designed for sample incubation at a constant water temperature. Temperatures range up to +95°C (with Peltier cooling unit CDP115 from +10°C.) Accessories include Peltier cooling unit, flat or gable cover, shaking device, floor shelf and test tube rack. Available types include General Water Baths and Circulating Water Baths. Capacity range is from 7 to 45 Liters. Voltages are 115V and 230V. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CAPACITY LITERS
  • CAPACITY LITERS
WORKING ACCESS
  • WORKING ACCESS
CONTROLLER TYPE
  • CONTROLLER TYPE
COMPARE
DESCRIPTION CAPACITY LITERS WORKING ACCESS TEMP. RANGE CONTROLLER TYPE VOLTAGE HERTZ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:68