Thermo Scientific™ Vortex Mixers

Thermo Scientific™ Vortex Mixers

Thermo Scientific™ Vortex Mixers Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ vortex mixers are made of high quality materials for long lasting durability and dependability. Units provide mixing efficiency for enzymatic and RIA assays, general test tubes, biochemical assays, viral dilutions preparations and more. Mixers accommodate various styles, quantities and capacities for application versatility. Top-mounted ON/OFF button provides convenient operator access and control. Plastic case and rubber feet provide corrosion resistance and unit stability. Includes three-wire power cord and plug for convenient power access. Features interchangeable mixing and shaking accessories, variable speed control and trouble-free shaking. Type is Mixers. Available styles include MaxiMix™ I Vortex Mixer and MaxiMix™ III Vortex Mixer. Speed ranges are 0 to 3000 RPM to 100 to 2200 RPM. Voltages are 120V and 230V. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
SPEED RANGE
  • SPEED RANGE
VOLTAGE
  • VOLTAGE
COMPARE DIMENSIONS
DESCRIPTION L" W" H" SPEED RANGE VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:46