SCILOGEX Linear and Orbital Shakers

SCILOGEX Linear and Orbital Shakers

SCILOGEX Laboratory Shakers Are Used In Both Chemical And Biological Applications To Stir Or Agitate Liquids.

SCILOGEX Laboratory Shakers are made for long lasting durability and dependability. Offer a range of shaking speeds, from 100 to 500 RPM, allowing the user to select lower speeds for applications in which a more gentle shaking action is required, such as when creating cell cultures, and a faster speed for when more vigorous mixing is required. Built-in timer specifies the length time required for agitation so unit may be left unattended. LCD digital displays clearly show the speed and length of shaking time. Available in Linear or Orbital types with plate dimensions of 9 square inches, 12 square inches, or 9 x 11 inches.


COMPARE OPERATING PLATE MANUFACTURER
DESCRIPTION TEMP RANGE L" x W" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:44