Thermo Scientific™ Laboratory Shakers

Thermo Scientific™ Laboratory Shakers

Thermo Scientific™ Laboratory Shakers Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ laboratory shakers are made of high quality materials for long lasting durability and dependability. Shakers accommodate cell culture, solubility studies, extraction procedures, protein expression and more. Units accommodate various vessel quantities and capacities for application versatility. PID control ensures consistent shaking results. Scratch-resistant lid allows convenient visibility without disturbing chamber temperature. Includes timer range and automatic overload shutdown for operation ease and unit stability. Features a digital display, microplate top and tube rack accessories. Type is Shakers. Available styles include Compact Digital Microplate Shaker, MaxQ 2000 Benchtop Orbital Shaker, MaxQ 2506 Reciprocating Shaker, MaxQ 2508 Dual-Action Orbital Reciprocating Shaker, MaxQ 3000 Benchtop Orbital Reciprocating Shaker, MaxQ 4000 Large Incubated/Refrigerated Shaker, MaxQ 4000 Large Incubated High Temperature Shaker, MaxQ 4000 Large Incubated Shaker and more. Max load ranges from 8.8 to 75 lbs. Controls are Analog, Digital, Digital CO2 Resistant and Feedback Control PID. Speed ranges from 10 to 250 RPM to 150 to 1200 RPM. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
MAX LOAD
  • MAX LOAD
CONTROL
  • CONTROL
L"
  • L"
W"
  • W"
ORBIT DIA.
  • ORBIT DIA.
SPEED RANGE
  • SPEED RANGE
COMPARE DIMENSIONS
DESCRIPTION MAX LOAD CONTROL L" W" H" ORBIT DIA. SPEED RANGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:25