Quincy Lab Bench Ovens

Quincy Lab Bench Ovens

Quincy Lab Bench Ovens Are Used For Use In Industrial Labs For Thermal Testing, Curing, Evaporating And More.

Quincy Lab Bench Ovens feature fan-forced air circulation and aluminized interiors for maximum efficiency. Incoloy sheathed heating elements with 6 lb. high-density mineral wool insulation. Gasketed doors for secure closure. Adjustable 80 lb.-capacity shelves. High/Low heat switch and rapid run-up and recovery times. Scratch-resistant powder coat finish. 6'L cord with plug. Available in Analog or Digital styles with a variety of technical options.


DESCRIPTION
  • DESCRIPTION
CAPACITY CU. FT.
  • CAPACITY CU. FT.
VOLTS
  • VOLTS
AMPS
  • AMPS
WATTS
  • WATTS
COMPARE
DESCRIPTION CAPACITY CU. FT. EXTERIOR DIMENSIONS THERMOSTAT VOLTS AMPS WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.42.165:21