Quincy Lab Gravity Convection and Air Forced Ovens

Quincy Lab Gravity Convection and Air Forced Ovens

Quincy Lab Convection Ovens Are Used For Drying, Baking, Sterilizing, Heat-Treating And More.

Quincy Lab Convection Ovens feature energy-efficient, low-watt density incoloy sheathed heating elements for quick run-up and recovery times. Perforated heat shield absorbs radiant heat for even temperature distribution. Illuminated on/off rocker switch and heat/cycle pilot light. Workspace is insulated with one-inch of high-density mineral wool. Interior is made using corrosion-resistant aluminized steel. Temperature ranges up to 450° F. Scratch-resistant hammer finish. Available in Gravity Convection or Forced Air varieties.


DESCRIPTION
  • DESCRIPTION
CAPACITY CU. FT.
  • CAPACITY CU. FT.
THERMOSTAT
  • THERMOSTAT
VOLTS
  • VOLTS
AMPS
  • AMPS
WATTS
  • WATTS
COMPARE
DESCRIPTION CAPACITY CU. FT. EXTERIOR DIMENSIONS THERMOSTAT VOLTS AMPS WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.71.184:62