Thermo Scientific™ Shake 'n' Stack™ Hybridization Ovens

Thermo Scientific™ Shake 'n' Stack™ Hybridization Ovens

Thermo Scientific™ Shake 'n' Stack™ Hybridization Ovens Are Used For Applications Including Medical, Laboratory, Educational, And More.

Thermo Scientific™ Shake 'n' Stack™ hybridization ovens are made of powder coat steel for long lasting durability and corrosion resistance. Ovens are designed for botanical and agricultural research applications including seed germination, plant pathology, tissue culture studies, genetic research, and more. Chamber thermostat controls ambient temperature for sample and condition protection. Removable control panel provides convenient unit maintenance and added security. Includes main power switch, heater output, fan, thermostat, and programmer switches for operator control. Features a 24-hour timer for light and temperature control. Doors allow easy sample access and visibility. Available styles include Educational Countertop Plant Growth Chamber and Educational Plant Growth Chamber. Cubic feet capacities are 14.2 and 17.6. Liter capacities are 396 and 498.4. Voltages are 120V. Hertz are 60Hz. Wattages are 800W. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
VOLTS
  • VOLTS
COMPARE EXTERIOR
DESCRIPTION DIMENSIONS CAPACITY VOLTS WATTS SPEED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:21