Thermo Scientific™ Precision Ovens

Thermo Scientific™ Precision Ovens

Thermo Scientific™ Precision Ovens Are Used For Applications Including Medical, Laboratory, Pharmaceutical, And More.

Thermo Scientific™ precision ovens are made of powder coat steel for long lasting durability and corrosion resistance. Ovens provide temperature uniformity, stability, and air exchange for drying, baking, curing, and more. Mechanical timer and safety thermostat allow power cut-out in case of over temperature. Double-wall interior with silica-based insulation and fiberglass gasket maintain vacuum seal and prevent heat loss. RTD sensor provides temperature sensitivity of ±0.1°C or better. High-limit safety with built-in circuit breaker provides power surge protection. LED display allows convenient sample visibility of actual and set point temperatures. Includes removable shelves for convenient access and maintenance. Compact design reduces unit footprint and turbo blowers enhance drying efficiency. Available styles include Precision™ Compact Oven and Precision™ High Performance Oven. Cubic feet capacities are 1.4, 1.7, 4.0, and 9.5. Liter capacities are 39.6, 48.1, 113.3, and 269. Volts are 120V, 208/230V, and 240V. Hertz are 50/60Hz and 60Hz. Wattages are 800W, 1200W, 2500W, and 3700W. Colors are Stainless Steel/Black and White/Blue. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
VOLTS
  • VOLTS
HERTZ
  • HERTZ
WATTS
  • WATTS
COLOR
  • COLOR
COMPARE EXTERIOR CAPACITY
DESCRIPTION DIMENSIONS CUBIC FEET LITERS VOLTS HERTZ WATTS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:44