Memmert Universal Ovens

Memmert Universal Ovens

Memmert Universal Ovens Are Used For Heating And Drying Applications Including Medical, Laboratory, Industrial And More.

Memmert universal ovens are made of stainless steel for long lasting durability and corrosion resistance. Units feature ControlCOCKPIT for intuitive and efficient control with convenient touch, turn and go operation. Includes internal data logger with 10 year storage capacity and ethernet interface for program upload and online logging. Recessed grips allow ergonomic unit handling and steel door operation can be adjusted from left to right side for convenient accessibility and location versatility. Styles include Single Display and Twin Display. Available types are UF 110 Plus Universal Oven, UF 110 Universal Oven, UF 160 Plus Universal Oven, UF 160 Universal Oven, UF 260 Plus Universal Oven, UF 260 Universal Oven, UF 30 Plus Universal Oven, UF 30 Universal Oven and more. Voltages are 115V and 230V. Wattages range from 1600 to 3400. Cubic feet capacities range from 1.1 to 9.0. Liters range from 32 to 256. Color finish is Stainless Steel. UL listed. Dimensions vary per model.


STYLE
  • STYLE
DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
AIR CIRCULATION
  • AIR CIRCULATION
WATTS
  • WATTS
COMPARE CAPACITY
STYLE DESCRIPTION CUBIC FEET LITERS AIR CIRCULATION VOLTAGE WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:26