SHEL LAB® Vacuum Ovens

SHEL LAB® Vacuum Ovens

SHEL LAB® Vacuum Ovens Provide Exceptional Capabilities for Fast and Gentle Drying of Heat Sensitive Materials.

SHEL LAB® Vacuum Ovens are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Units provide safe drying at lower temperatures than required with convection ovens. UL, CSA, and EU safety requirements result in cool outer surface. Features include watlow controller and built-in Overtemperature Protection. Cubic feet capacities are 0.6, 1.7, 4.5, and 9.3. Liter capacities are 16, 17, 47, 127, and 264. Controller types are Analog and Digital PID. Dimensions vary per unit.


DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
CONTROLLER
  • CONTROLLER
VOLTAGE
  • VOLTAGE
COMPARE CAPACITY EXTERIOR
DESCRIPTION CUBIC FEET LITERS DIMENSIONS CONTROLLER VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.76.68:62