Bel-Art Curvette Mixer

Bel-Art Curvette Mixer

Cuvette Mixers And Washer Are Used For Use And Maintenance Of Chemical Cuvette Tubes.

Cuvette Mixers And Washer are made for long lasting durability and dependability. Stir & Add™ Cuvette Mixers are clear acrylic, straight handled tools used for use when reactions are performed directly into cuvettes to mix added reagents. Up and down motion in cell provides complete mixing. Available in 5 or 8-7/8 inch lengths. Vakuwash® Cuvette Washer is specially designed to clean cuvettes. Comes with a 500 cc polypropylene vacuum flask, Vikem® vinyl stopper and 3 foot PVC tubing for connection to vacuum line. Minimum cuvette inside diameter must be 3 mm or larger to fit over spray nozzle.


COMPARE
DESCRIPTION LENGTH" PACKAGE QTY IMAGE MODEL QTY PRICE/PACK