Bel-Art F19953-0000 Polypropylene Gas Sampling Bulb with Stopcock Ends, 250cc - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Bel-Art F19953-0000 Polypropylene Gas Sampling Bulb with Stopcock Ends, 250cc - Pkg Qty 6

Item #: WBB2140634

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $737.10 Save up to 10%
$110.95 each

Sold in packages of 6

Price: $665.70
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art F19953-0000 Polypropylene Gas Sampling Bulb with Stopcock Ends, 250cc

Polypropylene gas sampling bulbs have polypropylene stopcocks with free-turning Teflon® PTFE plugs. Ends accept 6.4 to 9.5mm (1/4 to 3/8") I.D. tubing. Tube body is 5.1cm (2") O.D. x 22.2cm (8-3/4") long. Stopcocks are 6.4cm (2-1/2") long. Maximum recommended pressure is 15 psi. F19953-0000 has 4mm straight bore stopcock on each end. Overall length 32cm (12-1/2").

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERF19953-0000
    • LENGTH INCHES12-1/2
    • DESCRIPTIONGas Sampling Bulb
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • TYPEGas Sampling Bulbs
    • PACKAGE QUANTITY1
    • SIZE250cc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed