Bel-Art Long-Handled Dippers

Bel-Art Long-Handled Dippers

Bel-Art Long-Handled Dippers Are Used For Taking Samples From Tanks, Vats, Bodies Of Water And More.

Bel-Art Long-Handled Dippers are made using high-density polyethylene for easy flotation and resistance to chemicals and corrosion. Handles are welded to rigid bowl at a 45° angle to prevent spillage. Dippers are available in lengths ranging from 3' up to 12', with bowl sizes in 16 oz. or 32 oz.


DESCRIPTION
  • DESCRIPTION
LENGTH FT
  • LENGTH FT
BOWL SIZE OZ
  • BOWL SIZE OZ
COMPARE HANDLE
DESCRIPTION LENGTH FT TYPE BOWL SIZE OZ CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.29.66:64