Thermo Scientific™ Rotators and Rockers

Thermo Scientific™ Rotators and Rockers

Thermo Scientific™ Rotators And Rockers Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ rotators and rockers are made of high quality materials for long lasting durability and dependability. Rotators and rockers are designed to gently mix samples while prevent shearing and other damage. Accommodates hematology, blood chemistry and more. Units are compact, lightweight and portable for reduced footprint, convenient mobility and maintenance ease. Removable, non-skid dimpled platform provides convenient tube mobility and spillage prevention. Rubber feet provide added unit stability. Features a fixed shaker speed, circular motion and rocking pattern for directional versatility. Types are Rockers and Rotators. Available styles include Cel-Gro Tissue Culture Rotator (Single-Drum), Compact Digital Mini Rotator, Compact Digital Rocker, Compact Digital Waving Rotator, Digital Bottle/Tube Roller, Digital Tube Revolver, Multi-Tube Rotator, Speci-Mix™ Test Tube Rocker and more. Maximum loads range from 8.8 to 31 lbs. Temperatures range from 15° to 40°C (Operating) to Up to 40°C (Operating). Voltages are 100-240V, 120V and 240V. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
MAX LOAD
  • MAX LOAD
L"
  • L"
W"
  • W"
RANGE
  • RANGE
VOLTS
  • VOLTS
COMPARE DIMENSIONS TEMPERATURE
DESCRIPTION MAX LOAD L" W" H" RANGE VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:68