Scilogex® Analog See-Saw and 3D Rockers

Scilogex® Analog See-Saw and 3D Rockers

Scilogex® Analog See-Saw and 3D Rockers Equipment Are Used For Medical Laboratory Lab Work.

Scilogex® Analog See-Saw and 3D Rockers have smooth 3D gyratory motion with 7° angle and maximum shaking weight 3Kg/6.6Lb for long lasting durability in medical laboratory applications. Includes tray platform with anti-slip mat. Provides a wide range of platform options for culture flasks. 0-80 RMP speed range Universal voltage. cTUVus approved, CE Marked. Plate dimensions are 9" x 11". Maximum load is 6.6 lbs. Operating temperature range is +4 -40°C. Available styles are 3-D Gyratory Motion or See-saw Rocking.


COMPARE OPERATING PLATE
DESCRIPTION TEMP RANGE TYPE DIMENSIONS (IN.) MAX. LOAD LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:27