Thermo Scientific Barnstead LabTower™ TII 60 Water Purification System with 100L Tank

Rollover image to zoom in

Click image to enlarge

Thermo Scientific Barnstead LabTower™ TII 60 Water Purification System with 100L Tank

Item #: WBB2190614

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15,985.00 Save up to 16%
Price: $ 13,380.00
Product Information
Customer Review
Product Q&A
Accessories
Thermo Scientific Barnstead LabTower™ TII 60 Water Purification System with 100L Tank

Convert tap water into high-purity water with the Thermo Scientific™ Barnstead™ LabTower™ TII Water Purification System, a complete solution integrating purification and tank. This high-tech system is designed to continuously recirculate purified reservoir water to preserve water quality even during periods of inactivity. Conserve bench space with this stand-alone design which includes an integrated 100L reservoir. Castors allow for easy relocation within the lab. All systems include an RO membrane, a high purity water cartridge, 10 inch 5 μm prefilter with hardness stabilizer cartridge, pressure regulator, 0.2 μm filter, integrated 100 L reservoir and UV lamp where applicable.

Consistent water quality:
  • Type 2 laboratory water meets ASTM Type II, CSLS-CLRW and ISO 3696 international standards.
  • Designed to continuously recirculate purified reservoir water to preserve water quality even during periods of inactivity.
Compact mobile design:
  • Stand-alone design with integrated 100L reservoir takes up zero bench space
  • Castors allow easy relocation
  • Systems can be upgraded later to accommodate growing water demands
Two ways to dispense water:
  • Dispense directly from the system via the dispensing valve for calibration solutions, reagent preparation, filling of containers, general rinsing purposes, etc.
  • Dispense from the reservoir to supply autoclaves, dishwashers, ultrapure water systems, etc.
Integrated 100L reservoir:
  • Up to 100L of high purity water is ready for dispensing when needed
  • High purity polypropylene reservoir is opaque to light.
  • Conical bottom allows complete emptying for efficient cleaning and disinfection
  • Adjustable setting for reservoir volume can be programmed for times when demand is low, allowing you to only store water that you can use
Clear information on system display:
  • The large four-line display is code-protected to prevent accidental changes in system settings.
  • Illuminated and easily readable, the display provides information on resistivity or conductivity and operating mode status, such as "production", "stand-by" or sanitization and volume of the reservoir in percent
GLP-compliant documentation:
  • LabTower TII has been developed to meet or exceed GLP requirements
  • Recorded and traceable data can be obtained by print-out via the RS-232 interface and accessory printer.
  • Highly qualified and precise measurement of the conductivity is ensured by the cell constant of 0.01 cm-1 to an accuracy of ±0.1°C
Pretreatment:
  • 5μm prefilter and activated carbon in the combi-filter cartridge protect the RO membrane from free chlorine and particles
  • Hardness stabilizing cartridge protects the reverse osmosis stage from hard water
Reverse osmosis and reservoir:
  • Pretreated water is pressure-forced through the permeable reverse osmosis module removing 97- 99% of all inorganic ions and 99% of dissolved organic substances, as well as microorganisms and particles
  • The built-in 100L reservoir has a conical bottom outlet to optimize cleaning and sanitization
Documents

Documents are in PDF format

Product Specifications

    • BRANDThermo Scientific™
    • MANUFACTURERS PART NUMBER50132394
    • WIDTH INCHES17-3/4
    • DEPTH INCHES22-13/16
    • HEIGHT INCHES59
    • DESCRIPTIONBarnstead LabTower TII 60 Water Purification System
    • TEMPERATURE RANGE2° to 35°C
    • VOLTAGE90-240V
    • HERTZ50/60Hz
    • TYPEWater Purification Systems
    • FLOW RATE1.5L/min.
    • OPERATING PRESSURE29-87 psi (2-6 bar)
    • POWER CONSUMPTION0.12kW
    • FEEDWATER CONNECTOR3/4 in. NPT
    • FEEDWATER MONITORINGNo
    • FEEDWATER SOURCETap
    • RESISTIVITY10 to 1MΩ·cm
    • CONDUCTIVITY0.1 to 1.0μS/cm
    • PERMEATE PERFORMANCE60L/hr. at 15°C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed