Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bio-Medical Barbed Elbows, 10-32 Taper, 10-32 UNF and 1/4-28 UNF

Bio-Medical Barbed Elbows, 10-32 Taper, 10-32 UNF and 1/4-28 UNF

TAPER/UNF Barbed Elbow Fittings Are Used For Hand And Thread Fitting Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Lines Of Two Different Sizes.

TAPER/UNF Barbed Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) with temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Hose Barb sizes are 1/16, 3/32, 1/8, 5/32 and 3/16 inch in diameter. Threads are 1/4-28 UNF, 10-32 UNF and 10-32 TAPER.


MATERIAL
  • MATERIAL
COLOR
  • COLOR
HOSE BARB
  • HOSE BARB
THREAD
  • THREAD
HEX
  • HEX
SIZE
  • SIZE
COMPARE
MATERIAL COLOR HOSE BARB THREAD HEX SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:60