Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FXAG/FX Tubing

FXAG/FX Tubing

Eldon James Flexelene™ FXAG/FX Tubing Is Used For Food And Beverage Processing, Instrumentation, Pure Water Transfer And Water Conditioning.

Eldon James Flexelene™ FXAG/FX Tubing is made from polyethylene plastic for increased versatility and flexibility. Features a corrosion-resistant design for added reliability. Temperature range from -40°C to 76°C (-40°F to + 170°F) for ease of use. No phthalate plasticizers or DEHP additives for added safety. UV stable. Ultra-low extractables and leachables. Non-cytotoxic and non-hemolytic. Suitable for use with de-ionized water. Animal derivative free. RoHS compliant. Sterilize with E-beam or gamma 25 kGy. Colors available: Black, Blue, Green, Natural, Orange, Red, Violet, White and Yellow. Dimensions vary per model.


MATERIAL TYPE
  • MATERIAL TYPE
ID"
  • ID"
OD"
  • OD"
WALL
  • WALL
COLOR
  • COLOR
COMPARE NOMINAL MANUFACTURERS
MATERIAL TYPE ID" OD" WALL COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:44