Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tough 6/6 Nylon/kflex Tubing

Tough 6/6 Nylon/kflex Tubing

Eldon James Tough 6/6 Nylon/Kflex Tubing Is Used For Various Pharmaceutical, Bioprocess And Medical Applications.

Eldon James Tough 6/6 Nylon/Kflex Tubing is made of polyethylene plastic for increased versatility and flexibility. Features a chemical resistant Kynar liner for added reliability. Low gas and oxygen permeability and no DEHP additives for increased safety. Low extractables and leachables liner component. High temperature range: 80°C (176°F). RoHS compliant. Sterilize using E-beam. Sold in 50â¿¿ roll. Dimensions vary per model. Eldon James Tough 6/6 Nylon Handy Clamps are made with tough nylon material for long lasting durability. Features strong, reliable closure for increased reliability. Reusable. Requires no special tools for ease of use. Can withstand temperatures up to 135°F. Sizes to 6 inch diameter.


ID NOMINAL
  • ID NOMINAL
OD NOMINAL
  • OD NOMINAL
WALL THICKNESS
  • WALL THICKNESS
COMPARE MANUFACTURERS
MATERIAL TYPE ROHS COMPLIANT ID NOMINAL OD NOMINAL LENGTH FEET WALL THICKNESS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.73.123:46