Bath & Toilet Seats
Material
Seat Height
Seat Width
Seat Depth
Availability
Free Shipping
Package Quantity
Brand
Weight Capacity
Color
Price
Weight Capacity
400
Material
Aluminum
Color
White
Weight Capacity
300 lbs
Material
Aluminum
Color
White
Weight Capacity
300
Material
Plastic
Color
White
Weight Capacity
350 lbs
Seat Height
4 in
Material
Heavy-Duty Molded Plastic
Drive Medical RTL12027RA Elevated Raised Toilet Seat with Removable Padded Arms, Standard Seat
Color
White
Weight Capacity
300 lbs
Seat Height
5 in
Material
Heavy-Duty Molded Plastic
Color
White
Weight Capacity
400
Material
Aluminum