Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Portable Bath Step RTL12068, 300 Lbs. Capacity, White & Blue

Rollover image to zoom in

Click image to enlarge

Drive Medical Portable Bath Step RTL12068, 300 Lbs. Capacity, White & Blue

Item #: WBB985178

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $28.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Portable Bath Step RTL12068, 300 Lbs. Capacity, White & Blue

The Portable Bath Step by Drive Medical makes getting in and out of the bath tub easy and safe. It adds a 4" boost with an attractive, slip-resistant textured soft top and rubber feet, ensuring user safety and comfort. This bath step has a unique modular design which allows the multiple steps to be stack, adding an additional 2" with every step. The bath step comes with four removable covers on the surface that locks into another step when stacking. The plugs can be removed when stacking steps to ensure a secure fit. Has a weight capacity of 300 lbs. and come with one year limited warranty. Width: 19.5"; Depth: 16"; Height: 4".

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL12068
    • WIDTH19-1/2"
    • DEPTH16"
    • HEIGHT4"
    • COLORWhite & Blue
    • MATERIALPlastic
    • WEIGHT CAPACITY300 lbs
    • TYPEPortable Bath Step
    • ALLERGYLatex Free

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.172.174:44