Detecto® HealthySole® UVC Disinfection System

Rollover image to zoom in

Click image to enlarge

Detecto® HealthySole® UVC Disinfection System

Item #: WBB2197980

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,055.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Detecto® HealthySole® UVC Disinfection System

Detecto's USA-made HealthySole® is the first clinically-proven UVC product to kill up to 99.99% of exposed microorganisms, such as bacterial and viral pathogens, on the soles of shoes in 8 seconds. HealthySole® is also effective against fungi and bacterial spores that travel on shoe soles leading to the spread of infection via inhalation or horizontal translation from surface and air contamination. By adding HealthySole® to an existing infection control program, the facility will decrease the overall microbial load starting with shoe and floor contamination. HealthySole® significantly decreases the aerosolizing, migration, or transfer of deadly pathogens that lead to higher healthcare-associated infections (HAI) rates. HealthySole® is green technology that disinfects without using harmful chemicals. ETL/CETL and CE listed.

Specifications:
  • Display Type: 3.2 in (diagonal) full color TFT display 320 x 240 resolution
  • Touch Screen: Resistive touch panel covering the display
  • Infra-red Foot Placement: Four IR sensors located in the base (two for toe of shoes and two for heels of shoes)
  • Shoe Opening Dimensions: 12 in L x 4.375 in W (305 mm L x 111 mm W)
  • Minimum Shoe Size: Women's Size 6
  • Maximum Shoe Size: Men's Size 13.5
  • Platform Size (with Feet): 17.2 in W x 21 in D x 2.4 in H (437 mm W x 533 mm D x 61 mm H)
  • System Base Height: 8.7 in (221 mm) with Sight Shield and Feet
  • System Overall Height: 54.3 in (1379 mm) with Column, Display and Feet
  • System Capacity: 500 lb. (225 kg)
  • Net Weight: 40 lb. (18 kg)
  • Shipping Weight: 55 lb. (25 kg)
  • Construction Materials: 304 Stainless Steel and Mild Steel construction
  • Power Requirements: 90 ~ 264VAC (47 ~ 63Hz) at 1.1A/115VAC (0.7 A/230VAC)
  • Operating Environment: Operated Temperature Range: 55 to 90 °F (13 to 32 °C) Humidity: 0 to 90% non-condensing
Documents

Documents are in PDF format

Product Specifications

    • BRANDDetecto
    • MANUFACTURERS PART NUMBERHSPlus
    • WIDTH INCHES17-1/4
    • DEPTH INCHES21
    • HEIGHT INCHES54-1/4
    • WEIGHT LBS40
    • COLOR FINISHWhite/Stainless Steel
    • CONSTRUCTIONStainless Steel and Mild Steel
    • DESCRIPTIONHealthySole® UVC Disinfection System
    • WEIGHT CAPACITY500 lbs
    • SIZEMinimum: Women's Size 6; Maximum: Men's Size 13.5
    • DISPLAY3.2 in. (Diagonal) Full Color TFT Display 320 x 240 Resolution
    • BASE HEIGHT8.7 in. (221 mm) with Sight Shield and Feet
    • TYPEUVC Disinfection
    • APPROVALETL Listed
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • POWER90 - 264VAC (47 - 63Hz) at 1.1A/115VAC (0.7 A/230VAC)
    • PLATFORM SIZE17.2"W x 21"D x 2.4"H
    • OPERATING TEMPERATURE RANGE55 to 90 °F (13 to 32 °C)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!