DEFEND®LOC Sterilization Pouches

DEFEND®LOC Sterilization Pouches

DEFEND®LOC Sterilization Pouches Provide Sterilization For Medical Or Laboratory Instruments.

DEFEND®LOC Pre-Folded Sterilization Pouches are made with built-in, lead-free internal and external indicators for optimum sterilization of instruments. Internal indicator ensures correct sterilization temperature is reached, eliminating the need for an internal indicator strip inside the pouch. External indicator will still change color when optimal temperature is reached. Other features include Quick and easy seal, pre-folded flap closure folds to help eliminate misaligned seals that can compromise sterility. Reinforced plastic pouch and rugged medical-grade paper guard against tears and perforations. Sterilization pouches measure 4" W x 2-1/4" H. color is White/Blue. Sold in package quantities of 200.


W"
  • W"
H"
  • H"
PACKAGE QTY
  • PACKAGE QTY
COMPARE POUCH DIMENSIONS
DESCRIPTION W" H" PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.153:44