Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ICU Standard and Klimer Cribs

ICU Standard and Klimer Cribs

NK Medical Products ICU Cribs Are Used For Safe And Secure Hospital Care Applications.

NK Medical Products ICU Cribs are solidly made of high quality 20 Gauge Steel Tubing for long lasting durability and dependability. Wide selection of Infant, Child or Youth type cribs feature easy access safety gates, 5 inch casters (2 braking), solid pan sleeping surface and Flat, Trendlenburg or Gatch/Trendlenburg deck. Chrome or Epoxy finish. Klimer models include vinyl side panels with blue trim. Optional accessories include patient weighing system, mattress, cage top, plexi top, bubble top, central locking casters, bumper pads, under crib storage bin with oxygen tank cutouts, IV pole with bracket, steering caster, teething guards, dialysis gate and dual access gates. 44 inch length, 30 inch width cribs are available in 61 and 78 inch heights.


DESCRIPTION
  • DESCRIPTION
DECK TYPE
  • DECK TYPE
L"
  • L"
W"
  • W"
H"
  • H"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION DECK TYPE L" W" H" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:26