Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infant Standard and Klimer Cribs

Infant Standard and Klimer Cribs

NK Medical Products Infant Cribs Are Used For Safe And Secure Hospital Infant Care Applications.

NK Medical Products Infant Cribs are solidly made of high quality 20 Gauge Steel Tubing for long lasting durability and dependability. Feature easy access safety gates, 5 inch casters (2 braking), solid pan sleeping surface and Flat, Flat w/Plexi End or Trendlenburg deck. Chrome or Epoxy finish. Klimer models include vinyl side panels with blue trim. Optional accessories include patient weighing system, mattress, vinyl top, central locking casters, bumper pads, under crib storage bin with oxygen tank cutouts, steering caster, dialysis gate, dual access gates and teething guards. 44 inch length, 30 inch width cribs are available in 61 and 78 inch heights.


DESCRIPTION
  • DESCRIPTION
DECK TYPE
  • DECK TYPE
H"
  • H"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION DECK TYPE L" W" H" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.54.155:46