Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF511L-FS407LSTACKMED Combination Stacked FF511LMED Refrigerator and FS407LMED Freezer

Rollover image to zoom in

Click image to enlarge

Summit FF511L-FS407LSTACKMED Combination Stacked FF511LMED Refrigerator and FS407LMED Freezer

Item #: WBB742946

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1419.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Summit FF511L-FS407LSTACKMED Combination Stacked FF511LMED Refrigerator and FS407LMED Freezer

Summit offers innovative solutions to separate cooling with stackable refrigerator-freezer combinations. The FF511L-FS407LSTACKMED combines two 20" wide units with our stacking rack for a slim-fitting refrigerator-freezer. All-refrigerator FF511LMED offers 4.1 cu. ft. of storage inside the auto defrost interior, complete with adjustable shelves and a rocker switch light. All-freezer FS407LMED includes four clear pull-out basket drawers. Both models include factory installed front locks, as well as high temperature alarms with external temperature readouts. Hospital grade cords with 'green dot' plugs ensure that the plugs stay in, even in busy high traffic locations.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF511L-FS407LSTACKMED
    • WIDTH INCHES19-1/4
    • DEPTH INCHES22-1/4
    • HEIGHT INCHES66-1/2
    • DESCRIPTIONCombination Stacked Refrigerator and Freezer
    • CAPACITY CUBIC FEET4.1
    • VOLTAGE115V
    • HERTZ60Hz
    • AMPS1.4
    • DEFROST TYPEFridge: Auto, Freezer: Manual
    • REFRIGERANT TYPER-134a
    • THERMOSTAT TYPEDial
    • STYLEStacked
    • CABINET FINISHWhite
    • NUMBER OF DOORS2
    • DOOR TYPESolid
    • DOOR STYLESwing Door
    • DOOR SWINGRHD
    • NUMBER OF SHELVES3
    • SHELF TYPEWire
    • ADJUSTABLE SHELVESYes
    • NUMBER OF DRAWERS4
    • LOCK TYPETwo Front Key Locks
    • ALARM TYPEHigh/Low Temperature Alarm
    • CORDHospital Grade Cord with Green Dot Plug
    • INTERIOR LIGHTYes
    • ADA COMPLIANCENo
    • COMMERCIALLY LISTEDNo
    • APPLICATIONMedical, Scientific, Pharmaceutical, Laboratory
    • APPROVALETL Listed
    • TYPERefrigerator-Freezer
    • LIMITED WARRANTY1 Year Parts and Labor, 5 Year Compressor

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed