Syringes

Syringes

Syringes Allow Sanitary Fluid Dispersal For Applications Including Medical, Laboratory, Educational, And More.

Syringes are made of polypropylene for durability and corrosion resistance. Syringes are single-use, individually packaged for enteral feeding and irrigation systems. Includes graduated barrel markings. Will not accept hypodermic needle. Available styles include Cathers, Luer Lock, Luer Slip and Luer Tips. Different capacities are 1ml, 3ml, 5ml, 10ml, 20ml, 30ml and 60ml. Package quantities range from 1 to 4500 per pack. Color finish is Clear. Dimensions vary per model.


* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
STERILE
  • STERILE
PACKAGE QTY
  • PACKAGE QTY
COMPARE
BRAND DESCRIPTION CAPACITY STERILE PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.94.15:26