Pediatric Seating & Positioning

Pediatric Seating & Positioning

Pediatric Seating And Positioning Help Maintain Proper Body Alignment And Provides Stability And Support.

Pediatric Safety Rollers are made of aluminum, steel and other high quality materials for long lasting durability and dependability. Variety of types available to meet user requirements. Designed to assure good seating posture. Used for use in classroom, clinic or residential locations. Sizes are Small, Medium and Large. Back heights are 12 in., 14 in., 15 in., 16-1/2 in. and 17 in.. Weight capacities are 50 lbs, 75 lbs, 100 lbs and 200 lbs. Color is Blue. Overall dimensions vary per type. Quantity is 1.


SIZE
  • SIZE
BACK HEIGHT
  • BACK HEIGHT
WEIGHT CAPACITY
  • WEIGHT CAPACITY
COMPARE MANUFACTURERS
SIZE BACK HEIGHT WEIGHT CAPACITY PART NUMBER IMAGE MODEL QTY PRICE