CELLULAR DEVICE NOT INCLUDED

iHealth® AM3S Edge Wireless Activity and Sleep Tracker

Rollover image to zoom in

Click image to enlarge

iHealth® AM3S Edge Wireless Activity and Sleep Tracker

Item #: WBB2173983

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
iHealth® AM3S Edge Wireless Activity and Sleep Tracker

Every step you take is one step closer to your goals. Measure each one along the way, see every inch of your progress, and share your triumphs using the iHealth® Edge Wireless Activity & Sleep Tracker. The Edge is working 24 hours a day and automatically switches modes when it detects you have gone to sleep or taken a quick nap. Sync with the app and observe your sleep efficiency score, hours slept and how many times you've woken. Wear the Edge on your wrist or attach it to your clothing to accurately monitor steps taken, distance traveled, and calories burned every day. The Edge's smart technology automatically detects when you're exercising and provides a full workout summary. Sync the Edge with your iOS or Android device to save your data to the secure iHealth® account and use the iHealth® app to set goals, track trends, and share your results right from your touchscreen. View your results in easy to read charts, and monitor your activity levels over time for a full picture of your progress. Its sleek, elegant design sets the Edge apart from other fitness devices, making it the perfect accessory at the gym, at the office, or out on the town. Take your fitness to the cutting Edge with iHealth®. Cellular Device Not Included.

Features:
  • Wireless Communication: Bluetooth 4.0 BLE
  • Battery Type: Lithium-polymer
  • Charging Method: Magnetic contactor
  • Operating Temperature: -10℃ - 40℃ (14° - 104°F)
  • Operating Humidity: ≤85%RH
  • Operating Pressure: 86~106kPa
  • Storage & Transport Temperature: -20°- 55°C(-4° - 131°F)
  • Storage & Transport Humidity: ≤95%RH
Includes: 1 Edge Tracker, 2 Wristbands (Black & Grey), 1 Waist Clip, 1 Sleep Wristband, 1 Charging Dock and 1 Quick Start Guide.

Documents

Documents are in PDF format

Product Specifications

    • BRANDiHealth®
    • MANUFACTURERS PART NUMBERAM3S
    • COLOR FINISHBlack
    • MATERIALPatented Thermoplastic Vulcanizate
    • DESCRIPTIONEdge Wireless Activity and Sleep Tracker
    • DISPLAYLED
    • POWER SOURCELithium-Polymer
    • TYPEActivity Tracker
    • APPROVALCE/FDA Approved
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • OPERATING TEMPERATURE14° - 104°F (-10° - 40°C)
    • FOR USE WITHApple iOS & Android Devices

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!