SECURR® Medical & Pharmaceutical Receptacles

SECURR® Medical & Pharmaceutical Receptacles

SECURR Medical And Pharmaceutical Receptacles Are Used For Medical Sharps Collections In Indoor And Outdoor Environments.

SECURR Medical And Pharmaceutical Receptacles are constructed of corrosion resistant steel with a powder coated finish for long lasting durability. Stainless steel lined pull-down loading chute allows contents to be loaded and secured with removal restriction through chute. Features locking mechanism on service door. Includes 38 gallon reusable medical waste liner. Mechanically complaint and labeled in accordance with federal, state and local regulations. ADA Compliant. Series type is CE. Colors are Red and White. Capacity is 38 gallons. Size is 24 in. L x 56-1/2 in. H. Weight is 225 lbs.


DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION CAPACITY W" D" H" COLOR IMAGE MODEL QTY PRICE